Meter, Energy& Power Quality, 5A, 85-240VAC, 110-300VDC, LCD Display

Item #: 325729

Cat #: S7550A0C0B6E0A0A

UPC: 785901496441

to view pricing and more.
Documents & Guides
Meter, Energy and Power Quality, PowerLogic, ION7550, 5 Amp, 85 - 240 Volt AC, 47 - 63 Hz, 110 - 300 Volt DC, Backlit LCD Display, 256 Samples/Cycles, 8 Digital 120 Volt AC Inputs, 3 Relay, 4 Solid State Outputs, 5 MB Memory

Overview

Meter, Energy and Power Quality, PowerLogic, ION7550, 5 Amp, 85 - 240 Volt AC, 47 - 63 Hz, 110 - 300 Volt DC, Backlit LCD Display, 256 Samples/Cycles, 8 Digital 120 Volt AC Inputs, 3 Relay, 4 Solid State Outputs, 5 MB Memory
Also known as: 785901496441, S7550A0C0B6E0A0A

Specifications

Mounting: Flush
Amps: 5
IP/NEMA Rating: IP30, IP50
Size: 5 MB
Volts DC Range: 110 - 300
Volts AC Range: 85 - 240
Mounting: Flush
IP/NEMA Rating: IP30, IP50
Volts DC Range: 110 - 300
Amps: 5
Size: 5 MB
Volts AC Range: 85 - 240