
White Category 5e Snap in Connector, TracJack
Item #: 325765
Cat #: TJ5E00-88
UPC: 662875437727
to view pricing and more.
Documents & Guides
Snap-In Connector, TracJack, Clarity 5e, CAT 5e, 8P8C, Color: White.
Overview
Snap-In Connector, TracJack, Clarity 5e, CAT 5e, 8P8C, Color: White.
Clarity 5E TracJack, ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for significant performance above Category 5e.
Also known as: 662875437727, TJ5E00-88
Specifications
| Mounting: | Snap In |
| Color: | White |
| Family / Style: | Clarity |
| Standards: | California Proposition 65 |
| Connector Type: | CAT 5E |
| Mounting: | Snap In |
| Family / Style: | Clarity |
| Connector Type: | CAT 5E |
| Color: | White |
| Standards: | California Proposition 65 |