REXEL logo

Ceiling Light, Outdoor, 1-Light, 60W, Black

Item #: 3258
Cat #: 7567-32
UPC: 785652756726
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 8-1/4 inch, Finish: Black, Family: Outdoor Ceiling

Overview

Ceiling Light, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 8-1/4 inch, Finish: Black, Family: Outdoor Ceiling
Also known as: 785652756726, 7567-32

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color: Black
Diameter: 8 1/4 in
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: Black
Wattage: 60
Volts AC: 120
Diameter: 8 1/4 in
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)