Compact Fluorescent Lamp, G25, 9W, 2700K

Item #: 325803

Cat #: 1G2509

UPC: 762148125099

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 495, CRI: 82, Color Temperature: 2700K

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 495, CRI: 82, Color Temperature: 2700K
Also known as: 762148125099, 1G2509

Specifications

Lumens: 520, 495
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: G25 (Globe)
Type: Electronic
Wattage: 9
Color Temperature: 2700 (Warm White)
Length: 4.250 in
Light Technology: Fluorescent
Lumens: 520, 495
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: G25 (Globe)
Wattage: 9
Length: 4.250 in