Transformer, Control, 100VA, 240/480 -120VAC, Open

Item #: 325814

Cat #: KT8100

UPC: 754554025346

to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 240/480 Volt Primary - 120 Volt Secondary, Open

Overview

Transformer, Control, 100 VA, 240/480 Volt Primary - 120 Volt Secondary, Open
Also known as: 754554025346, KT8100

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 120