This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Elevator, 2.2W, 13VLED Lamp, Elevator, 2.2 Watt, 13 Volts AC/DC, Bulb: R12 (Blown Reflector), Base: SC Bayonet (BA15s), Lumens: 100, CRI: 80, Color Temperature: 3200K, Beam Angle: 15°, Rated Average Life: 25,000 Hrs, 10 Watt Equivalent
Overview
LED Lamp, Elevator, 2.2W, 13VLED Lamp, Elevator, 2.2 Watt, 13 Volts AC/DC, Bulb: R12 (Blown Reflector), Base: SC Bayonet (BA15s), Lumens: 100, CRI: 80, Color Temperature: 3200K, Beam Angle: 15°, Rated Average Life: 25,000 Hrs, 10 Watt Equivalent
Also known as: LE2W1383
Specifications
Lumens: | 100 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3200 (Warm White) |
Volts AC: | 13 |
Shape: | R12 (Blown Reflector) |
Wattage: | 2.200 |
Light Technology: | LED |
Base: | Bayonet (BA15s) |
Angle: | 15° |
Lumens: | 100 |
Color Temperature: | 3200 (Warm White) |
Shape: | R12 (Blown Reflector) |
Light Technology: | LED |
Angle: | 15° |
Color Rendering Index (CRI): | 80 |
Volts AC: | 13 |
Wattage: | 2.200 |
Base: | Bayonet (BA15s) |
Customer Reviews
No reviews for this product
(0)