Compact Fluorescent Lamp, 16W, 5100K, PAR38, Medium

Item #: 325833

Cat #: 1P3816

UPC: 762148138174

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 16 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 72W Equivalent.

Overview

Compact Fluorescent Lamp, 16 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 72W Equivalent.
Also known as: 762148138174, 1P3816

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Type: Electronic
Shape: PAR38 (Sealed Beam)
Wattage: 16
Color Temperature: 2700 (Warm White)
Lumens: 750, 1200
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Type: Electronic
Wattage: 16
Lumens: 750, 1200
Color Rendering Index (CRI): 82
Color: White
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent