Transformer, Control Power Kit, 50VA, 277 -120, 1PH

Item #: 325919

Cat #: KT7050P

UPC: 754554310022

to view pricing and more.
Documents & Guides
Transformer, Control Power Kit, 50 VA, 277 Volt Primary -120 Volt Secondary, 1-Phase, Dual Primary, Single Secondary, Fuse Blocks

Overview

Transformer, Control Power Kit, 50 VA, 277 Volt Primary -120 Volt Secondary, 1-Phase, Dual Primary, Single Secondary, Fuse Blocks
Also known as: 754554310022, KT7050P

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 277
Volt Amps: 50
Phase: 1
Primary Voltage: 277
Type: Industrial Control, Transformer
Secondary Voltage: 120