Electronic Ballast, Compact Fluorescent, 1-Lamp, 40W, 120V

Item #: 325923

Cat #: 17040

UPC: 762148170419

Sign In or Register to view pricing and more.
Electronic Ballast, Compact Fluorescent, Modified Rapid Start, 1-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: Circline.

Overview

Electronic Ballast, Compact Fluorescent, Modified Rapid Start, 1-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: Circline.
Also known as: 762148170419, 17040

Specifications

Type: Rapid Start, Electronic
Volts AC: 120
Wattage: 40
Light Technology: Fluorescent
Type: Rapid Start, Electronic
Wattage: 40
Volts AC: 120
Light Technology: Fluorescent