18/3 SJ Cord, Black, 1000'

Item #: 325944

Cat #: SJ183BLK1000RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, SJ, 18/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only

Overview

Portable Cord, SJ, 18/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only
Also known as: SJ183BLK1000RL

Specifications

Jacket: Rubber
Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Black
Jacket: Rubber
Volts AC: 300
Length: 1000 ft
Color: Black
Gauge: 18 AWG
Conductors: 3
Material: Copper