
Compact Fluorescent Lamp, Twist, 3-Way, 14/19/32W, 2700K
Item #: 325954
Cat #: 19032
UPC: 762148190325
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 3-Way, 14/19/32 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 750/1400/2150, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours
Overview
Compact Fluorescent Lamp, 3-Way, 14/19/32 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 750/1400/2150, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours
Also known as: 762148190325, 19032
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 32, 19, 14 |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2150, 1400, 750 |
| Volts AC: | 120 |
| Color: | White |
| Shape: | EL/mDT (Twister) |
| Type: | Electronic |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | EL/mDT (Twister) |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 32, 19, 14 |
| Lumens: | 2150, 1400, 750 |
| Color: | White |
| Type: | Electronic |
| Light Technology: | Fluorescent |