
Pin & Sleeve Connector, 100A, 600V, 3P4W, Style 1, Gray/Black
Item #: 325995
Cat #: HBL4100CS1W
UPC: 783585011042
Overview
Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.
Features & Benefits
- Watertight neoprene sealing glands for reliable seal
- Spring-Loaded, gasketed cover for dust-tight seal
- Pin chamber confines arcing within the interior chamber
Specifications
| Poles: | 3 |
| Color: | Gray/Black |
| Amps: | 100 |
| Type: | Connector |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Color: | Gray/Black |
| Type: | Connector |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |