This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 60W Equivalent.
Overview
Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 60W Equivalent.
Also known as: 32013IST
Specifications
Wattage: | 13 |
Shape: | PL-S (Single Tube), CFT (Flat Twin) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 800 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 2-Pin (GX23) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Lumens: | 800 |
Light Technology: | Fluorescent |
Shape: | PL-S (Single Tube), CFT (Flat Twin) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | 2-Pin (GX23) |
Customer Reviews
No reviews for this product
(0)