SO Portable Cord, 12/3, Black, 500', Rated 105°C, 600V

Item #: 326001

Cat #: SO123BLK500RL

UPC:

to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.595"

Overview

(3) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.595"
Also known as: SO123BLK500RL

Specifications

Jacket: Rubber
Length: 500 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Conductors: 3
Material: Copper
Volts AC: 600
Length: 500 ft
Gauge: 12 AWG
Color: Black