TCP32018 18W T6 CIRC LAMP

Item #: 326005

Cat #: 32018

UPC: 762148320197

Sign In or Register to view pricing and more.
TCP32018 18W T6 CIRC LAMP

Overview

TCP32018 18W T6 CIRC LAMP
Also known as: 762148320197, 32018

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube)
Color: White
Color Temperature: 2700 (Warm White)
Lumens: 1200
Wattage: 18
Shape: PL-C (Quad Tube)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Color: White
Lumens: 1200