Compact Fluorescent Lamp, 23W, 4100K, PAR38, Medium

Item #: 326035
Cat #: PF382341K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, 4100K, PAR38, MediumCompact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, 4100K, PAR38, MediumCompact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs. 100W Equivalent.
Also known as: PF382341K

Specifications

Lumens: 1000
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: Fluorescent
Lumens: 1000
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)