Power Supply, 480W, 20A, 24VDC Output, 93 -264VAC Input, 1PH

Item #: 326077

Cat #: 6EP13362BA00

UPC: 754554524023

to view pricing and more.
Documents & Guides
Power Supply, 480 Watt, 20 Amp, 24 Volt DC Output, 93 - 264 Volt AC Input, 1-Phase, DIN Rail Mount

Overview

Power Supply, 480 Watt, 20 Amp, 24 Volt DC Output, 93 - 264 Volt AC Input, 1-Phase, DIN Rail Mount
Also known as: 754554524023, 6EP13362BA00

Specifications

Volts DC: 24
Type: Power Supply
Phase: 1
Wattage: 480
Amps: 20
Volts DC: 24
Phase: 1
Amps: 20
Type: Power Supply
Wattage: 480