SOOW Portable Cord, 14/3, Black, 250' Reel

Item #: 326096

Cat #: SOOWSOW143BLK250RL

UPC: 980130425754

to view pricing and more.
(3) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, 250 Foot Reel

Overview

(3) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, 250 Foot Reel

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 980130425754, SOOWSOW143BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 14 AWG
Length: 250 ft
Material: Copper
Volts AC: 600