Portable Cord, Type SO, 2/5, Black, 500' Reel

Item #: 326172

Cat #: SO25BLK500RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 2/5, Black, 500' Reel

Overview

Portable Cord, Type SO, 2/5, Black, 500' Reel
Also known as: SO25BLK500RL

Specifications

Conductors: 5
Length: 500 ft
Material: Copper
Color: Black
Gauge: 2 AWG
Conductors: 5
Material: Copper
Gauge: 2 AWG
Length: 500 ft
Color: Black