Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21269

Item #: 326222
Cat #: S3289
UPC: 045923032899
Sign In or Register to view pricing and more.
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: BA9 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 328, Lamp Finish: White *** Discontinued ***

Overview

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: BA9 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 328, Lamp Finish: White *** Discontinued ***
Also known as: 045923032899, S3289

Specifications

Shape: BA9 (Blunt Tip)
Volts AC: 120
Wattage: 40
Lumens: 328
Color: White
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: BA9 (Blunt Tip)
Wattage: 40
Color: White
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 328
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)