Extension Cord, Type SJ, 14/3, 25', Orange, Outdoor
Item #:
326227
Cat #:
EXT143SJTWORN25FT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Extension Cord, Type SJ, 14/3, 25', Orange, Outdoor
Overview
Extension Cord, Type SJ, 14/3, 25', Orange, Outdoor
Also known as: EXT143SJTWORN25FT
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Length: | 25 ft |
Conductors: | 3 |
Volts AC: | 120 |
Color: | Orange |
Amps: | 15 |
Gauge: | 14 |
Type: | Weather Resistant |
NEMA Configuration: | 5-15P, 5-15R |
Conductors: | 3 |
Color: | Orange |
Gauge: | 14 |
Length: | 25 ft |
Volts AC: | 120 |
Amps: | 15 |
Type: | Weather Resistant |
Customer Reviews
No reviews for this product
(0)