This product has been discontinued.
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9620
Item #:
326230
Cat #:
S3408
UPC:
045923034084
Sign In or Register to view pricing and more.
65 Watt BR30 Incandescent; Frost; 2000 Average rated hours; 620 Lumens; Medium Base; 130 Volt
Overview
65 Watt BR30 Incandescent; Frost; 2000 Average rated hours; 620 Lumens; Medium Base; 130 Volt
With light bulb solutions for nearly every application in nearly every industry, Satco continues to manufacture and stock a vast range of high quality, traditional bulbs.
Also known as: 045923034084, S3408
Specifications
Lumens: | 620 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color: | Frosted |
Wattage: | 65 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Shape: | BR30 (Blown Reflector) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Lumens: | 620 |
Volts AC: | 130 |
Wattage: | 65 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Shape: | BR30 (Blown Reflector) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)