Cable, Pre-Wired, 20 Conductor, 22 AWG, 5.0m, (16.4')

Item #: 32634

Cat #: 1492-CABLE050X

UPC: 662072814932

to view pricing and more.
Documents & Guides
Pre-wired Cable, for Standard 1756, 16 Point, I/O Module, 20 Conductors, 22AWG, with 1756-TBNH Connectors, IFM 20-Pin, Connector, 5.0 Meter, (16.4 Foot) *** Rockwell Automation Preferred Product ***

Overview

Pre-wired Cable, for Standard 1756, 16 Point, I/O Module, 20 Conductors, 22AWG, with 1756-TBNH Connectors, IFM 20-Pin, Connector, 5.0 Meter, (16.4 Foot) *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®.

Also known as: 662072814932, 1492-CABLE050X

Specifications

Conductors: 20
Length: 5 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Special Program: Rockwell Automation Preferred Product
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Length: 5 m
Type: Pre-Wired Cable
Special Program: Rockwell Automation Preferred Product