Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21836

Item #: 326358
Cat #: S3735
UPC: 04592303735
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, B11, Frost, 360 Lumen, Medium Base, 120 Volt, 2/Card

Overview

Incandescent Lamp, 40 Watt, B11, Frost, 360 Lumen, Medium Base, 120 Volt, 2/Card
Also known as: 04592303735, S3735

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 360
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 100
Lumens: 360
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)