Conduit Body, Type T, 4", Form 7, Aluminum

Item #: 326367

Cat #: T107-SA

UPC: 781381606776

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type T, FM7, 4", Aluminum

Overview

Conduit Body, Type T, FM7, 4", Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381606776, T107-SA

Specifications

Family / Style: Form 7
Type: Type T
Diameter: 4 in
Material: Aluminum
Family / Style: Form 7
Diameter: 4 in
Type: Type T
Material: Aluminum