STARTER-FVNR,SZ00,3PH,OPN,120V

Item #: 326397

Cat #: 14BP32AF81

UPC: 783087007871

to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 00, Three phase full voltage, Amb. compensatebimetal OLR, Contactor amp rating 9A, 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure type (open), No enclosure

Overview

Non-reversing motor starter, Size 00, Three phase full voltage, Amb. compensatebimetal OLR, Contactor amp rating 9A, 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Also known as: 783087007871, 14BP32AF81

Specifications

Phase: 3
Poles: 3
Type: Heavy Duty
Amps: 9
Phase: 3
Type: Heavy Duty
Poles: 3
Amps: 9