STARTER, MAG STR SZ 1 OPEN 120V

Item #: 326405

Cat #: 14DP32AF81

UPC: 783087015456

Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 1, Three phase full voltage, Amb. compensate bimetal OLR, Contactor amp rating 27A, 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure type (open), No enclosure

Overview

Non-reversing motor starter, Size 1, Three phase full voltage, Amb. compensate bimetal OLR, Contactor amp rating 27A, 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Also known as: 783087015456, 14DP32AF81

Specifications

Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Phase: 3
Size: 1
Amps: 27
Poles: 3
Mounting: Surface