Cable Tie, Metal Barb, 4.0L (102mm), Min

Item #: 32647

Cat #: BT1M-C30

UPC: 074983413164

to view pricing and more.
Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, heat stabilized nylon 6.6, black, standard package.

Overview

Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, heat stabilized nylon 6.6, black, standard package.
Also known as: 074983413164, BT1M-C30

Specifications

Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Dome-Top®
Color: Black
Length: 4 in
Size: Miniature
Product Thickness: 0.036 in