DUP SPD RCPT, 15A 125V, 5-15R, WH, ALARM

Item #: 326510

Cat #: HBL5262WSA

UPC: 783585060194

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White

Overview

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White

Hubbell offers a broad range SPD receptacles with technology that is unsurpassed. Inside Hubbell SPD receptacles are two 22mm square MOVs providing 240 joules of surge protection for each mode. The nylon component shield protects the printed circuit board from contaminants. An all-glass, conformally coated PC board provides superior moisture immunity for longer life in humid environments.

Also known as: 783585060194, HBL5262WSA

Features & Benefits

  • Automatic self-grounding staple
  • Distinctive surge symbol provides quick identification
  • Power-on indicator light verifies that power is available
  • Alert alarm sounds when surge protection is no longer functioning

Specifications

Material: Composite
Size: Standard
Amps: 15
Color: White
Material: Composite
Amps: 15
Size: Standard
Color: White