Cable, Universal Motor Power, N-Series, NonFlex, 230VAC, 16 AWG, 3m

Item #: 32658

Cat #: 2090-XXNPN-16S03

UPC: 820919009471

to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, N-Series, 230 Volt AC, 16 AWG, 3 meter

Overview

Cable, Universal Motor Power, N-Series, 230 Volt AC, 16 AWG, 3 meter
Also known as: 820919009471, 2090-XXNPN-16S03

Specifications

Type: Cable, Universal Motor Power
Volts AC: 230
Length: 3 m
Gauge: 16 AWG
Type: Cable, Universal Motor Power
Length: 3 m
Volts AC: 230
Gauge: 16 AWG