
PLUGTRAK 6FT 20A 1CIRC 4 DUP
Item #: 326603
Cat #: PT206118
UPC: 783585091075
Sign In or Register to view pricing and more.
Documents & Guides
PLUGTRAK 6FT 20A 1CIRC 4 DUP
Overview
PLUGTRAK 6FT 20A 1CIRC 4 DUP
Also known as: 783585091075, PT206118
Features & Benefits
- Available in 5 ft. or 6 ft. lengths
- Multiple spacing configurations
- Hard wired PlugTrak® mates with LANTrak® fittings and boxes
Specifications
No Specifications Available