18.4W S8 Mini Incandescent Lamp

Item #: 326625

Cat #: S6966

UPC: 045923069666

to view pricing and more.
18.43 Watt miniature; S8; 1500 Average rated hours; Bayonet Single Contact Base; 12.8 Volt

Overview

18.43 Watt miniature; S8; 1500 Average rated hours; Bayonet Single Contact Base; 12.8 Volt
Also known as: 045923069666, S6966

Specifications

Color Rendering Index (CRI): 100
Shape: S8 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 18.430
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Shape: S8 (Straight)
Wattage: 18.430
Dimmable: No