5W T3.25 Mini Incandescent Lamp, Frosted

Item #: 326637

Cat #: S6991

UPC: 045923069918

Sign In or Register to view pricing and more.
5 Watt miniature; T3 1/4; Frost; 15000 Average rated hours; 50 Lumens; Festoon Base; 24 Volt

Overview

5 Watt miniature; T3 1/4; Frost; 15000 Average rated hours; 50 Lumens; Festoon Base; 24 Volt
Also known as: 045923069918, S6991

Specifications

Base: Festoon
Wattage: 5
Color: Frosted
Lumens: 50
Volts AC: 24
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Base: Festoon
Color: Frosted
Volts AC: 24
Light Technology: Incandescent
Wattage: 5
Lumens: 50
Shape: T3-1/4 (Tubular)
Dimmable: No