Halogen Lamp, MR16, 35W, 12V, FL35

Item #: 3267

Cat #: 35MR16/B/FL35-12V

UPC: 046135583179

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35°, Standard Case Qty: 20 *Sylvania Part # 58317*

Overview

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35°, Standard Case Qty: 20 *Sylvania Part # 58317*
Also known as: 046135583179, 35MR16/B/FL35-12V

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 35°
Wattage: 35
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Light Technology: Halogen
Angle: 35°