2.87W G4.5 Mini Incandescent Lamp

Item #: 326700

Cat #: S7835

UPC: 045923078354

to view pricing and more.
2.87 Watt miniature; G4 1/2; 200 Average rated hours; Miniature Bayonet Base; 7 Volt

Overview

2.87 Watt miniature; G4 1/2; 200 Average rated hours; Miniature Bayonet Base; 7 Volt
Also known as: 045923078354, S7835

Specifications

Color Rendering Index (CRI): 100
Shape: G4-1/2 (Globe)
Volts AC: 7
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 2.870
Color Rendering Index (CRI): 100
Volts AC: 7
Base: Bayonet (BA9s)
Dimmable: No
Shape: G4-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 2.870