Compact Fluorescent Lamp, 4-Pin, Dulux T, 26W, 3500K

Item #: 32672
Cat #: CF26DT/E/IN/835/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 200 *Sylvania Part # 20881*

Overview

Compact Fluorescent Lamp, 26 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 200 *Sylvania Part # 20881*
Sylvania SYLCF26DT/E/IN/835/ECO DULUX® T/E compact fluorescent lamps are ideal for use in a wide range of applications. They are designed to be operated on energy efficient electronic and dimming ballasts. Sylvania DULUX® T/E lamps are long-life, energy saving alternatives for incandescent lamps. Short lamp design with photometric benefits of a triple tube lamp provides for efficient fixture design.
Also known as: CF26DT/E/IN/835/ECO

Specifications

Lumens: 1800
Wattage: 26
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Lumens: 1800
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-3)
Wattage: 26
Shape: SLS (Triple Tube)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)