13W 2-Pin CFL Lamp, 41K

Item #: 326726

Cat #: S8332

UPC: 045923083327

to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083327, S8332

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-1)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (GX24q-1)
Wattage: 13
Lumens: 900
Dimmable: No