18W 4-Pin CFL Lamp, 41K

Item #: 326730

Cat #: S8336

UPC: 045923083365

Sign In or Register to view pricing and more.
18 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24Q-2 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

18 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24Q-2 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083365, S8336

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 4-Pin (G24q-2)
Color Temperature: 4100 (Cool White)
Wattage: 18
Light Technology: CFL
Base: 4-Pin (G24q-2)
Lumens: 1250
Color Rendering Index (CRI): 82
Dimmable: No