Halogen Linear Lamp, Double-Ended, T3, 500W, 130V

Item #: 326750
Cat #: S1926
UPC: 045923019265
Sign In or Register to view pricing and more.
Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 9500, CRI: 100, Color Temperature: 2900K

Overview

Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 9500, CRI: 100, Color Temperature: 2900K
Also known as: 045923019265, S1926

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 9500
Wattage: 500
Volts AC: 130
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Wattage: 500
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Dimmable: No
Lumens: 9500
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)