SINGLEPOLE 300/400A MALE STUD RECEP RD
Item #: 326776
Cat #: HBLMRSR
UPC: 783585113043
to view pricing and more.
Documents & Guides
SINGLEPOLE 300/400A MALE STUD RECEP RD
Overview
SINGLEPOLE 300/400A MALE STUD RECEP RD
Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
Also known as: 783585113043, HBLMRSR
Features & Benefits
- Industrial Grade
- Male Receptacle
- 300/400A 600V AC/DC
Specifications
| Material: | Composite, Thermoplastic |
| Mounting: | Screw |
| Color: | Red |
| Amps: | 400 |
| NEMA Configuration: | Non-Nema |
| Material: | Composite, Thermoplastic |
| Color: | Red |
| NEMA Configuration: | Non-Nema |
| Mounting: | Screw |
| Amps: | 400 |