
Deep Strut - EH, HDG Steel, 1-5/8" x 1-5/8" x 20'
Item #: 326835
Cat #: PS-200-EH-20-HG
UPC: 702316530508
to view pricing and more.
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Overview
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Channel - EH, HDG Steel, 1-5/8" x 1-5/8" x 20'
Also known as: 702316530508, PS-200-EH-20-HG, Unistrut, Junior Strut
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Hot Dipped Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |