
Strut - No Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 13/16" x 10'
Item #: 326856
Cat #: PS-500-10-HG
UPC: 702316512764
to view pricing and more.
Documents & Guides
Strut - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Green.
Overview
Strut - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Green.
Channel - No Holes, 1-5/8" x 13/16" x 10'
Also known as: 702316512764, PS-500-10-HG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Finish: | Hot Dipped Galvanized |
| Length: | 10 ft |