Hinged Window Kit, Type 12, 12.00x12.00x1.49, Gray, Steel

Item #: 3269

Cat #: APWK1212H

UPC: 783510196905

to view pricing and more.
Window Kit, Hinged, NEMA 12, 10" x 10", Steel/Acrylic Window

Overview

Window Kit, Hinged, NEMA 12, 10" x 10", Steel/Acrylic Window

nVent HOFFMAN HOFAPWK1212H is for use as a viewing window where access to components mounted behind the window is required. Window is .25-IN. (6- MM) clear polycarbonate. Easily mounted by drilling the appropriate mounting holes. All mounting hardware is provided. Continuous gaskets on all openings maintain UL Type 12 integrity. Finish is ANSI 61 gray polyester powder paint.

Also known as: 783510196905, APWK1212H

Features & Benefits

  • Window is .25-in. (6-mm) clear polycarbonate
  • Mounting hardware is provided

Specifications

Material: Acrylic, Steel
Color: Gray
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 12
Material: Acrylic, Steel
Width: 10 in
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 10 in