Bath Light, 3 Light, 13W, Brushed Nickel
Item #:
32703
Cat #:
49066BLE-962
UPC:
785652906695
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Sussex, Size: 24x10-1/4", 13W, 120V, 3 Lamps, GU24, Material: Steel Body & Glass Shade.
Overview
Wall/Bath Light, Sussex, Size: 24x10-1/4", 13W, 120V, 3 Lamps, GU24, Material: Steel Body & Glass Shade.
Also known as: 785652906695, 49066BLE-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Diameter: | 24 in |
Color: | Brushed Nickel |
Type: | Bath/Wall Fixture |
Base: | Medium Screw (E26) |
Diameter: | 24 in |
Type: | Bath/Wall Fixture |
Wattage: | 13 |
Color: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)