Panel For Q-Line Type 4X, 15"x11", Polycarbonate

Item #: 32705

Cat #: Q4030EXTI

UPC: 783510147792

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Q-Line Type 4X Enclosure, Extension Ring, 15 Inch x 11 Inch, Polycarbonate

Overview

Panel For Q-Line Type 4X Enclosure, Extension Ring, 15 Inch x 11 Inch, Polycarbonate
Also known as: 783510147792, Q4030EXTI

Specifications

Height: 15 in
Material: Polycarbonate, Steel
Width: 11 in
IP/NEMA Rating: NEMA 4X
Height: 15 in
Width: 11 in
Material: Polycarbonate, Steel
IP/NEMA Rating: NEMA 4X