
to view pricing and more.
Documents & Guides
OZ-Gedney Type FD Deep Cast Device Box, Number Of Outlet: 1, Copper-Free Aluminum, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (1) 3/4 IN Hub, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Alumin
Overview
OZ-Gedney Type FD Deep Cast Device Box, Number Of Outlet: 1, Copper-Free Aluminum, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (1) 3/4 IN Hub, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Alumin
Also known as: 783126056112, FD175A
Specifications
| Gangs: | 1 |
| Material: | Aluminum |
| Gangs: | 1 |
| Material: | Aluminum |