TAMP RES, DECO FACE, 20A 125V,WH
Item #:
327091
Cat #:
DR20WHITR
UPC:
783585144443
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack
Overview
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack
Tamper-resistant shutter complies with national electrical code requirements.
Also known as: 783585144443, DR20WHITR
Specifications
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Color: | White |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)