This product has been discontinued.

EMT Set Screw Connector, 3 inch, Malleable Iron, Insulated.
Item #: 327144
Cat #: SS57BUS
UPC: 662364190942
to view pricing and more.
Documents & Guides
EMT Connector, Set Screw, 3 inch, Material: Steel, Insulated Throat, Used on EMT Conduit, UL (CANADA AND US)
Overview
EMT Connector, Set Screw, 3 inch, Material: Steel, Insulated Throat, Used on EMT Conduit, UL (CANADA AND US)
American Fittings EMT steel set screw connectors are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.
Also known as: 662364190942, SS57BUS, emt straight with access port
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Insulated |
| Diameter: | 3 in |
| Finish: | Zinc |
| Material: | Steel |
| Insulation: | Insulated |