Conduit Body, Type: LB, Size: 1-1/4", Form 85, Cover/Gasket, Aluminum

Item #: 327197

Cat #: LB125ACG

UPC: 783126062229

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/4 Inch, Form 85, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 1-1/4 Inch, Form 85, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126062229, LB125ACG

Specifications

Diameter: 1 1/4 in
Type: Type LB
Material: Aluminum
Diameter: 1 1/4 in
Material: Aluminum
Type: Type LB