
Conduit Body, Type: LB, Size: 1/2", Form 85, Cover/Gasket, Aluminum
Item #: 327208
Cat #: LB50ACG
UPC: 783126062328
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1/2 Inch, Form 85, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 1/2 Inch, Form 85, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126062328, LB50ACG
Specifications
| Diameter: | 1/2 in |
| Type: | Type LB |
| Material: | Aluminum |
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Type: | Type LB |